Buy more than* S$200* and get FREE SHIPPING

PP Strings

5.00 (2)
Purpose
Tying string of documents, etc., and bonding, etc.
Standard Width (mm)
1
Length (m)
250
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Green 367-5955 1Roll 1 M1645 39553954 9.99 SGD
In stock
- Blue 367-5947 1Roll 1 M1642 39553963 9.99 SGD
In stock
1 White 367-5939 1Roll 1 M1641 39553945 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
General purpose
5
From Japan
On 2016-08-29 17:52:00
I use it for various fixing.
This review is about item#39553945.
Handicraft
5
From Japan
On 2013-03-25 17:15:52
The same item in stock at a nearby DIY shop, even if we wait till when there is no arrival, the same site was found when searching on the internet. The items purchased are 250 m compared to those of the DIY shop (\ 400/150 m), but it is consequently cheaper. MonotaRO is very advantageous if you use more than ¥ 3,000 which becomes free shipping efficiently.
This review is about item#39553963.

Related Products