Buy more than* S$200* and get FREE SHIPPING

Polypropylene Rope Sling

5.00 (1)
Caution
As rope with table is for fixing, bundling, and pulling rope, do not use it for lifting and hanging of luggage while at slinging work.
Purpose
For fixing, bonding, and hanging work without getting products dirty in logistics or plant.
Packing
Twist tie stop
Color
Black
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Thickness (mm) Thickness (phi mm) Thickness (mm2) Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Thickness (phi mm) Thickness (mm2) Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 9 9 9 1 65 363-1737 1PC 1 TPP-91 39554042 7.99 SGD
In stock
9 9 - 9 2 100 363-1745 1PC 1 TPP-92 39554051 9.99 SGD
In stock
- - - - 1 135 363-1681 1PC 1 TPP-121 39553997 11.99 SGD
In stock
9 9 - 9 5 205 363-1770 1PC 1 TPP-95 39554085 13.99 SGD
In stock
9 9 - 9 3 135 363-1753 1PC 1 TPP-93 39554067 13.99 SGD
In stock
9 9 - 9 4 170 363-1761 1PC 1 TPP-94 39554076 12.99 SGD
In stock
- - - - 5 395 363-1729 1PC 1 TPP-125 39554033 25.99 SGD
In stock
- - - - 4 330 363-1711 1PC 1 TPP-124 39554024 21.99 SGD
In stock
- - - - 3 265 363-1702 1PC 1 TPP-123 39554015 18.99 SGD
In stock
- - - - 2 200 363-1699 1PC 1 TPP-122 39554006 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting parts
5
From Japan
On 2015-10-22 23:16:03
It is convenient to use conveniently by considering the strength to hang the thing to be lifted by one person.
This review is about item#39554042.

Related Products