Buy more than* S$200* and get FREE SHIPPING

Dust Cover Net

4.86 (7)
Mesh
12mm
Color
Green
...see all
Product Options
ADD TO CART
Dimensions (Width x Length) (m) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (m) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2x2 680 367-5181 Knotless ne (Rashel) 1Sheet 1 B-82 39554094 42.89 SGD
In stock
2x3 - 367-5190 Knotless ne (Rashel) 1Sheet 1 B-83 39554103 52.23 SGD
In stock
2x4 - 367-5203 Knotless ne (Rashel) 1Sheet 1 B-84 39554112 63.08 SGD
In stock
2x5 1300 - Knotless net (Rashel) 1Sheet 1 B-85 86322275 78.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Garbage dumping station net
4
From Japan
On 2017-04-23 17:02:24
Because it is a little thin, it seems to be broken soon unless it is used carefully.
This review is about item#86322275.
Used as a shatterproof covering a box of 2 ton containers for industrial waste
5
From Japan
On 2017-01-20 17:44:07
It was just right size in terms of size. The weight of the surrounding weight was also appropriate.
This review is about item#39554112.
Garbage of garbage station
5
From Japan
On 2016-07-07 18:27:58
It is soft and easy to handle. It is still nice if there are some kinds of sizes.
This review is about item#39554112.
For apartment garbage space
5
From Japan
On 2016-06-13 19:43:46
Claims from the neighborhood association, after all, making a space in the apartment, in the dead end street, the city collecting car does not come, so we will ask the paid dealers, not in the hurry searching for a home center. I had only two days, so I sent him in a hurry and managed to make it in time. I use anchor at the soil and use it. I use it well.
This review is about item#39554094.
Garbage management
5
From Japan
On 2015-12-07 14:41:38
I purchased the wrong size and ordered. Please note that you can put a notice that you can check the size as you choose the size because it can be a speech bubble
This review is about item#39554094.
Only birds and birds at the garbage collection site. Hang in a curtain shape.
5
From Japan
On 2015-02-11 07:51:35
I caught sight of the size of 2m × 5m and I finally found it. There was also an uneasy aspect such as strength, but it is used in a curtain shape at a collection place. It fits perfectly. Since the mounting hardware does not understand, I ordered hook mounting, punch mounting therapy at the same time. The heavy ropes on the edge disturbed and I could not use them as it was, but I managed to use it by hanging it on a wire with some ingenuity. I was kind as to be able to guide the installation method. (It may be said that we were diverting the product which was the most flat putting, covering purpose that we used and used) We used this time to observe whether it can withstand strong winds, birds and beasts, opening and closing of many people's garbage out etc. I will. I hope I will have a year.
This review is about item#86322275.
Used as a cover to prevent unsealing of inventory items
5
From Japan
On 2014-07-11 11:13:31
We are setting up a net for the prohibition on taking out inventory items. Usability is convenient and useful.
This review is about item#39554112.

Related Products