Buy more than* S$200* and get FREE SHIPPING

Universal Net

4.67 (3)
Mesh
25mm
Color
Green
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Width x Length) (m) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Width x Length) (m) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
367-5165 1x3 480 Knotless ne (Rashel) 1Sheet 1 B80 39554137 31.47 SGD
In stock
367-5173 2x2 580 Knotless ne (Rashel) 1Sheet 1 B81 39554146 35.09 SGD
In stock
- 1x2 350 Knotless net (Rashel) 1Sheet 1 B79 39554121 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Hold down of garbage
5
From Japan
On 2017-07-01 20:30:28
It is light and easy to handle. I was saved because my arrival was quickly responded.
This review is about item#39554146.
Batting net
5
From Japan
On 2015-06-08 15:30:56
Although it is cheap, I am surprised and strong.
This review is about item#39554121.
Cat intrusion prevention
4
From Japan
On 2014-02-25 13:09:09
Unexpectedly hard, limited degree of freedom
This review is about item#39554121.

Related Products