Buy more than* S$200* and get FREE SHIPPING

Tiger Rope

4.20 (5)
Type
Hitting three
Color
Yellow / black
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Rope Diameter (phi mm) Weight (kg) TRUSCO Part Number Purpose Rope Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Diameter (phi mm) Weight (kg) TRUSCO Part Number Purpose Rope Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 1.44 367-8130 Keep out and danger zone sign. 30 1Roll 1 YEB-1230 39554191 28.99 SGD
In stock
11.5 0.96 367-8121 Keep out and danger zone sign. 20 1Roll 1 YEB-1220 39554182 16.99 SGD
In stock
8.3 0.56 367-8164 Keep out and danger zone sign. 20 1Roll 1 YEB-920 39554216 9.99 SGD
In stock
8.3 0.84 367-8172 Keep out and danger zone sign. 30 1Roll 1 YEB-930 39554225 14.99 SGD
In stock
8.3 0.42 367-8156 - 15 1Roll 1 YEB-915 39554207 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
cheap
5
From Japan
On 2017-08-28 13:28:13
Although it is used for the barrier, the chain is also so, but since it is more than the price ~ Even if you buy it in the log it is no problem.
This review is about item#39554225.
In factory
5
From Japan
On 2017-02-23 15:15:42
I was looking for others, but also a lot of amounts, high price, this item can be purchased in a small amount, the price is also cheap.
This review is about item#39554207.
Parking line line
4
From Japan
On 2016-07-22 16:11:29
It is easy to understand because the color tone is dark.
This review is about item#39554182.
Territory of danger zone
5
From Japan
On 2015-09-11 16:33:07
I could use it without problems.
This review is about item#39554182.
Used as a protective rope in the aisle.
2
From Japan
On 2013-08-08 16:22:35
I purchased it under the understanding that it was a commodity as a commodity price, but fray was found at two places out of 30 meters. Although it was a product with a diameter of 8.5 mm, just in case, after the unraveled part was cut off and discarded. I would like to ask you to ship the product a little more.
This review is about item#39554225.

Related Products