Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PE Rope, 3 Strand Type

5.00 (4)
...see all>
Product Options
ADD TO CART
Rope Length (m) Color Rope Diameter (phi mm) Weight (kg) 2015 Trusco Published Pages Material 2014 TRUSCO Published Page Wire Diameter (phi mm) TRUSCO Part Number Packing Specification Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Length (m) Color Rope Diameter (phi mm) Weight (kg) 2015 Trusco Published Pages Material 2014 TRUSCO Published Page Wire Diameter (phi mm) TRUSCO Part Number Packing Specification Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White - 0.83 - Polyethylene (PE) - - 367-6374 Band Kakemaki Strapping winding 6 50 1Roll 1 PE650-7 39554986 29.99 SGD
In stock
- Black - 0.97 3 0857 Polyethylene (PE) 3-1597 3 367-6391 Band Kakemaki - 3 200 1Roll 1 PE-74 39555004 30.99 SGD
In stock
- Black - 3.50 3 0857 Polyethylene (PE) 3-1597 6 367-6366 Band Kakemaki - 6 200 1Roll 1 PE-104 39555013 109.99 SGD
In stock
- Green - 2.50 - Polyethylene - - - - - 5 200 1Roll 1 PE-93 32749507 79.99 SGD
In stock
- Green - 3.5 - Polyethylene - - - Band Kakemaki Strapping winding 6 200 1Roll 1 PE-103 32749516 109.99 SGD
In stock
- Green - - - Polyethylene (PE) - - 370-8721 Winding drum Winding drum 5 200 1Roll 1 PRE-93 39554356 96.99 SGD
In stock
- Green - 1.4 - Polyethylene (PE) - - 370-8705 Winding drum Winding drum 3 200 1Roll 1 PRE-73 39554331 60.99 SGD
In stock
- Green - 2 - Polyethylene (PE) - - 370-8713 Winding drum Winding drum 4 200 1Roll 1 PRE-83 39554347 76.99 SGD
In stock
- Green - 1.60 - Polyethylene - - - - - 4 200 1Roll 1 PE-83 32749491 58.99 SGD
In stock
- Green - 3.9 - Polyethylene (PE) - 6 370-8691 Winding drum - 6 200 1Roll 1 PRE-103 39554365 129.99 SGD
In stock
- Green - 0.97 - Polyethylene - - - - - 3 200 1Roll 1 PE-73 32749482 53.99 SGD
In stock
200 - 4 1.60 - - - - 494-8904 - - 4 200 1roll 1 PE-84 86328261 53.99 SGD
In stock
200 - 3 0.97 - - - - - - - 3 200 1roll 1 PE-72 86328225 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To pull awning
5
From Japan
On 2016-03-30 19:52:06
Workability is also good, strong, cutting is easy with a cutter. I buy it every time.
This review is about item#39555004.
Baseball net repair
5
From Japan
On 2015-10-15 15:57:15
As you use the rope, the number of remaining meters is displayed inside the coil so it is easy to consider the purchase time
This review is about item#39554331.
Blue sheet tension rope
5
From Japan
On 2013-12-22 15:07:22
I am saved because size is exactly easy to use.
This review is about item#32749491.
Sheet mounting
5
From Japan
On 2013-12-13 19:59:13
It was easy to use and very good.
This review is about item#32749482.

Related Products