Buy more than* S$200* and get FREE SHIPPING

KP Truck Rope

4.00 (1)
Purpose
Truck cargo fastening
Wire Diameter (phi mm)
9
Length (m)
5
Material
Polyethylene (PE), and 混撚 the polyester
TRUSCO Part Number
367-4037
Specification
Both ends eye processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 760905 39554943 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Light tiger carrier
4
From Japan
On 2016-08-24 20:19:11
It is hard and easy to use. I thought that it would be impossible when the tires of the car fell into the groove, but I could pull it without touching it. It seems to be more robust than I thought
This review is about item#39554943.

Related Products