Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Rope

4.00 (1)
Purpose
For decoration, net, and lead, etc.
Color
White
Material
Nylon
...see all>
Product Options
ADD TO CART
Weight (kg) Wire Diameter (phi mm) Packing Length (m) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Wire Diameter (phi mm) Packing Length (m) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 Bag input 20 367-4517 In bag 1Roll 1 A-70 39555153 8.99 SGD
In stock
- 9 Winding drum 150 370-8730 Winding drum 1Roll 1 PRJ-5 39554803 -
Discontinued
[x]
- - Winding drum 100 370-8748 Winding drum 1Roll 1 PRJ-6 39554794 -
Discontinued
[x]
0.47 6 Band Kakemaki 20 367-6137 Strapping winding 1Roll 1 NJ620 39555196 25.99 SGD
Shipped after 2018-06-21
0.17 5 Bag input 10 367-4533 In bag 1Roll 1 A-72 39555171 8.99 SGD
In stock
0.09 4 Bag input 10 367-4525 In bag 1Roll 1 A-71 39555162 7.99 SGD
In stock
- 6 Bag input 10 367-4541 In bag 1Roll 1 A-73 39555187 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As for outdoor fixing of goods and for drying
4
From Japan
On 2013-10-15 14:20:38
It is easy to use for price and enough strength is satisfied. I will also purchase different sizes
This review is about item#39555171.

Related Products