Buy more than* S$200* and get FREE SHIPPING

Polyester Rope

5.00 (2)
Purpose
For various types of bundles, tents, tarps, etc..
Wire Diameter (phi mm)
6
Color
White
Material
Polyester
...see all
Product Options
ADD TO CART
Thickness (phi mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 50 367-5831 1Roll 1 KSN650 39555302 55.65 SGD
In stock
- 20 367-5823 1Roll 1 KSN620 39555293 22.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating a raft
5
From Japan
On 2017-01-25 14:28:46
Although it is comparatively narrow, it is softer than expected and easy to use.
This review is about item#39555302.
General purpose
5
From Japan
On 2016-08-29 17:57:53
I used the same thing for the wireless antenna, so I bought it because it will be OK even after several years. This time, it is planned to be used for a shade tent during private swimming.
This review is about item#39555293.

Related Products