Buy more than* S$200* and get FREE SHIPPING

Polyester Rope Solid Cord

5.00 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (phi mm) Length (m) Type Color Material TRUSCO Part Number Rope Length (m) Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (phi mm) Length (m) Type Color Material TRUSCO Part Number Rope Length (m) Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 10 Kongo punch type White Polyester - - - 1PC 1 A507 39555345 7.99 SGD
In stock
- 3 20 Kongo punch type White Polyester 367-4240 - - 1PC 1 A504 39555311 4.99 SGD
In stock
- 4 10 Kongo punch type White Polyester 367-4282 - - 1PC 1 A-510 39555327 4.99 SGD
In stock
- 5 10 Kongo punch type White Polyester 367-4258 - - 1PC 1 A506 39555336 6.99 SGD
In stock
48 3 10 - - - - 10 3 1pc 1 A-509 86330632 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2017-03-08 17:33:16
It is very useful, such as when sunning the field and squeezing a tent or binding the rain cover cover of a cultivator.
This review is about item#39555311.
Used to set up a tent
5
From Japan
On 2016-12-26 19:34:22
I think that durability is not problematic afterwards I think that the dirt is not conspicuous in the color-attached rope
This review is about item#39555327.
Use at sea
5
From Japan
On 2015-06-23 15:12:58
I heard that it is strong against sea water, so I bought it. It is used in kayak fishing.
This review is about item#39555336.

Related Products