Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cotton Rope, 3 Strand Type

4.00 (3)
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Thickness (phi mm) Length (m) Weight (g) TRUSCO Part Number Weight (kg) Specification Packing Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Thickness (phi mm) Length (m) Weight (g) TRUSCO Part Number Weight (kg) Specification Packing Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5 200 3600 - 3.60 - - - - 1roll 1 RC-9 16238714 129.99 SGD
In stock
6 6 10 - 367-4380 0.19 In bag Bag input White Cotton 1Roll 1 A-61 39555381 11.99 SGD
In stock
4 4 30 - 367-6439 0.4 Bobbin Bobbin White Cotton 1Roll 1 RC-2 39555406 20.99 SGD
In stock
5 5 30 - 367-6447 0.52 Bobbin Bobbin White Cotton 1Roll 1 RC-3 39555415 29.99 SGD
In stock
4 4 10 - 367-4363 0.09 In bag Bag input White Cotton 1Roll 1 A-59 39555363 6.99 SGD
In stock
5 5 10 - 367-4371 0.15 In bag Bag input White Cotton 1Roll 1 A-60 39555372 8.99 SGD
In stock
6 6 200 - 370-8616 4.4 Winding drum Winding drum White Cotton 1Roll 1 PRC-10 39556002 159.99 SGD
In stock
12 12 20 - 367-5998 1.38 - Band Kakemaki White Cotton 1Roll 1 MC-1220 39555467 54.99 SGD
In stock
6 6 20 - 367-6013 0.39 - Band Kakemaki White Cotton 1Roll 1 MCN-620 39555476 19.99 SGD
In stock
3 3 20 - - 0.1 - Bag input White Cotton 1Roll 1 A-58 39555354 7.99 SGD
In stock
9 9 20 - 367-6005 0.92 - Band Kakemaki White Cotton 1Roll 1 MC-920 39555485 35.99 SGD
In stock
6 6 30 780 - 0.78 Bobbin Bobbin winding White Cotton 1Roll 1 RC-4 86331235 37.99 SGD
In stock
- 9 15 650 494-8718 0.65 Strapping winding Band Kakemaki White Cotton 1Roll 1 MC-915 86331357 30.99 SGD
In stock
- 8 10 414 - - In bag Bag input White Cotton 1Roll 1 A-210 86331113 20.99 SGD
In stock
- 9 30 1300 - - - - - - 1roll 1 MC-930 86331366 55.99 SGD
In stock
12 12 30 2100 494-8891 - - - - - 1roll 1 MC-1230 86331341 84.99 SGD
In stock
3 3 50 - 367-6412 - Bobbin Bobbin White Cotton 1Roll 1 RC-1 39555397 20.99 SGD
In stock
9 9 150 - 370-8624 - Winding drum Winding drum White Cotton 1Roll 1 PRC-5 39556011 229.99 SGD
Shipped after 2018-05-02
- - 100 - 370-8632 - Winding drum Winding drum White Cotton 1Roll 1 PRC-6 39555966 269.99 SGD
Shipped after 2018-05-02
3 3 300 - 370-8641 - Winding drum Winding drum White Cotton 1Roll 1 PRC-7 39555975 -
Discontinued
[x]
4 4 200 - 370-8659 - Winding drum Winding drum White Cotton 1Roll 1 PRC-8 39555984 -
Discontinued
[x]
5 5 200 - 370-8667 - Winding drum Winding drum White Cotton 1Roll 1 PRC-9 39555993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2016-01-17 16:13:15
It is very good, but it is saved if it is a little cheaper.
This review is about item#86331235.
packing
4
From Japan
On 2015-02-13 18:57:50
strong
This review is about item#39555381.
Purchase for ring bonding
3
From Japan
On 2015-01-27 18:50:24
Because the web 's waist is weak, it can not be knitted in mid - numbered struggling number m I threw away, unless I confirm the thing, it is a defect of Mernet!
This review is about item#39555476.

Related Products