Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ECO Cord

3.50 (2)
Standard Width (mm)
80
Length (m)
250
Color
White
Material
Polypropylene (PP) 60%, 40% blend of calcium carbonate
TRUSCO Part Number
342-0795
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-168 39555494 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Bundle of cardboard boxes
2
From Japan
On 2016-07-29 00:17:35
It is OK with eco, but like a squid cuttlefish? Because rope is easy to break, it is difficult to connect a bit.
This review is about item#39555494.
A costume
5
From Japan
On 2014-05-01 18:50:50
This rope is the best!
This review is about item#39555494.

Related Products