Buy more than* S$200* and get FREE SHIPPING

PP Cord

5.00 (1)
Standard Width (mm)
4
Length (m)
150
Color
White
Material
Polypropylene (PP)
TRUSCO Part Number
367-5866
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 M120 39555503 12.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for binding of long-term preservation
5
From Japan
On 2013-09-25 19:31:56
Feeling a feeling of use feeling is easy to use.
This review is about item#39555503.

Related Products