Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Rope

5.00 (3)
Purpose
Pottery and gardening tree
Weight (g)
1500
Color
White
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Standard Width (mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Width (mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 230 367-6340 1Roll 1 PC-T400 39555512 28.99 SGD
Shipped after 2018-05-01
6 470 367-6323 1Roll 1 PC-T200 39555521 27.99 SGD
In stock
8 300 367-6331 1Roll 1 PC-T300 39555537 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2015-12-01 07:18:33
I always use this. Even luggage of 20 kilos is fine at all. Thin and long ones are heavier for luggage, Three and lighter ones can be changed as single and I think that it is easy to tie. I was looking for something cheapest in terms of price as much as possible, and I reached this product. I hope that it is cheaper, but I cover it there by using Monotaro's discount.
This review is about item#39555521.
Bundle of branches.
5
From Japan
On 2015-11-29 18:09:45
It is strong and can be used several times.
This review is about item#39555521.
Bundle of cardboard boxes
5
From Japan
On 2014-08-14 22:23:26
Since there is no twist, elongation is small, there is sufficient strength and thickness and it is very easy to use PP code. I hope the Monotaro private brand also has similar items.
This review is about item#39555512.

Related Products