Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rope Fittings

5.00 (2)
Purpose
Fraying prevention for edges of rope and string.
Material
Steel
...see all>
Product Options
ADD TO CART
Mass (g /package) Abstract TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Abstract TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 9mm 367-5742 9mm 1Bag(4PC) 1 KM-11 39555686 2.99 SGD
In stock
8 5mm 367-5688 5mm 1Bag(4PC) 1 KM-02 39555661 1.99 SGD
In stock
- 9mm 367-5734 9mm 1Bag(2PC) 1 KM-10 39555625 1.99 SGD
In stock
- 9mm 367-5718 9mm 1Bag(2PC) 1 KM-07 39555704 1.99 SGD
In stock
- 6mm 367-5696 6mm 1Bag(4PC) 1 KM-03 39555677 1.99 SGD
In stock
10 3 to 6mm 367-5670 3 6mm 1Bag(4PC) 1 KM-01 39555652 1.99 SGD
In stock
6 4 to 5mm 367-5751 4 - 5mm 1Bag(4PC) 1 KM-12 39555643 1.99 SGD
In stock
10 12mm 367-5726 12mm 1Bag(2PC) 1 KM-09 39555634 1.99 SGD
In stock
10 6 to 8mm 367-5700 6 - 8mm 1Bag(2PC) 1 KM-05 39555695 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To fix the end of the hemp string
5
From Japan
On 2017-03-07 14:28:50
It was slightly smaller, so I had a bit of difficulty stopping the end of a 6 mm hemp string, but I was satisfied as I fixed it securely after crushing with a pliers.
This review is about item#39555677.
When narrowing the trap
5
From Japan
On 2017-03-03 14:40:50
It can be used without problems, and if you strike with a hammer, it will not come off
This review is about item#39555634.

Related Products