Buy more than* S$200* and get FREE SHIPPING

Starter Rope

4.56 (32)
Length (m)
2
Color
White
Material
Nylon
...see all>
Product Options
ADD TO CART
Packing Weight (g) Specification Wire Diameter (mm) Thickness (phi mm) Wire Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing Weight (g) Specification Wire Diameter (mm) Thickness (phi mm) Wire Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 5 5 5 367-6277 1Roll 1 NX54 39555957 2.99 SGD
In stock
Bag input 25 Solid Cord (12 strand) - 4.5 4.5 - 1PC 1 NX-55 48907135 2.99 SGD
In stock
Bag input 15 Solid Cord (12 strand) - 3.5 3.5 - 1PC 1 NX-52 48907126 1.99 SGD
In stock
- - - 4 4 4 367-6269 1Roll 1 NX53 39555941 2.99 SGD
In stock
- - - 3 3 3 367-6251 1Roll 1 NX51 39555932 1.99 SGD
In stock
Bag input 8 Solid Cord (12 strand) - 2.5 2.5 397-7668 1PC 1 NX-50 48907117 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.56
32 Customer Reviews
The reviews are automatic translation.
Used as a starter string of a tiller
5
From Japan
On 2018-03-05 11:07:33
I am extremely satisfied without particular difficulty. It is natural, but I think that any manufacturer can use it.
This review is about item#39555957.
If as a starter rope reserve
5
From Japan
On 2018-02-27 04:38:02
Since it will not be a job if it runs out, we have various spares. Since it is in a bag, it is convenient to hang it where it stands as it is. I am saving it because I am using it for money adjustment.
This review is about item#48907135.
For the starter rope of the engine
5
From Japan
On 2017-12-09 18:35:24
Shorter items are expensive but this is cheap and good. Because the thickness was subtle, I bought two kinds.
This review is about item#39555941.
Startup starter I replaced it because the rope has run out.
5
From Japan
On 2017-12-05 15:11:13
I bought it for a chain saw. I did not know the thickness and purchased 2.5 and 3.0 mm, after all 3.0 mm was the correct answer. I really appreciate it because I can use it again.
This review is about item#39555932.
Used as a starter of chain saw
5
From Japan
On 2017-10-15 00:46:21
I used it cut in half because it was about two times in one. A few months have passed, but it can be used without problems without breakage.
This review is about item#48907126.
Chainsaws
3
From Japan
On 2017-08-20 14:50:44
I exchanged it with damaged one, tested, the product was correct.
This review is about item#39555932.
For writing
5
From Japan
On 2017-07-06 08:53:58
It is a necessity for repairing agricultural machines by oneself. I am using it without problems.
This review is about item#48907117.
The rope of the cultivator for agricultural work was cut out, I bought it and tried to replace it myself.
5
From Japan
On 2017-06-23 20:56:49
Because it costs the labor for repairing, when I tried replacing myself, it was unexpectedly easy to repair. We also purchased 4 machines including spare parts as there are other machines using starter rope
This review is about item#48907126.
Pocket bike starter
5
From Japan
On 2017-05-29 15:08:58
It was stronger than the same string size of the pocket bike starter!
This review is about item#39555932.
Maintenance of equipment
5
From Japan
On 2017-05-22 19:36:00
I was ordered with a certain amount sales shop car ○ It was ordered with Mr. Hattaro soon The place I ordered immediately soon was the price which was in time for 20% of the supposedly satisfied thing.
This review is about item#39555941.

Related Products