Buy more than* S$200* and get FREE SHIPPING

Swivel Rubber Caster

2014 TRUSCO Published Page
1-1992
Material (metal)
Steel
Specification
Plate type
...see all>
Product Options
ADD TO CART
Mounting Seat A x B (mm) Wheel Width (mm) Material (Wheel) Weight (kg) TRUSCO Part Number Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Eccentricity E (mm) Allowable Load (kgf) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Seat A x B (mm) Wheel Width (mm) Material (Wheel) Weight (kg) TRUSCO Part Number Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Eccentricity E (mm) Allowable Load (kgf) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105x105 36 Steel wheel rubber - 384-6989 - 11.5 130 79 to 82x79 to 82 40 180 177 1PC 1 G-130WJS 39556264 42.99 SGD
In stock
160x160 50 Steel wheel rubber - 384-7101 - 14.0 250 125x125 71 340 305 1PC 1 G-250WJS 39556291 149.99 SGD
Shipped after 2018-05-28
95x95 32 Steel wheel rubber - 384-6946 - 10.5 100 70 to 73x70 to 73 35 120 144 1PC 1 G-100WJS 39556255 -
Discontinued
[x]
82x82 30 Steel wheel rubber - 384-7144 - 9.5 75 63x63 23.5 80 100 1PC 1 G-75WJS 39556307 23.99 SGD
In stock
140x140 42 Steelwheelrubber 4.28 384-7063 SwivelW 11.5 200 112x112 58 250 250 1PC 1 G-200WJS 39556282 -
Discontinued
[x]
120x120 38 Steelwheelrubber 2.42 384-7021 SwivelW 11.5 150 87 to 93x87 to 93 45 200 198 1PC 1 G-150WJS 39556273 -
Discontinued
[x]
ADD TO CART

Related Products