Buy more than* S$200* and get FREE SHIPPING

Swivel Urethane Caster

4.33 (3)
2014 TRUSCO Published Page
1-2022
Material (metal)
Steel
Specification
Plate type
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Material (Wheel) TRUSCO Part Number Weight (kg) Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Material (Wheel) TRUSCO Part Number Weight (kg) Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 Steel wheel urethane car 384-7225 - - 10.5 100 70 to 73x70 to 73 180 144 95x95 1PC 1 P-100WJS 39556316 38.99 SGD
Shipped after 2018-02-26
32 Steel wheel urethane car 384-7420 - - 9.5 75 63x63 120 100 82x82 1PC 1 P-75WJS 39556361 29.99 SGD
Shipped after 2018-02-26
35 Steel wheel urethane car 384-7268 - - 11.5 130 79 to 82x79 to 82 250 177 105x105 1PC 1 P-130WJS 39556325 58.99 SGD
Shipped after 2018-02-26
42 Steel wheel urethane car 384-7349 - - 11.5 200 112x112 400 250 140x140 1PC 1 P-200WJS 39556343 97.99 SGD
Shipped after 2018-02-26
50 Steel wheel urethane car 384-7381 - - 14.0 250 125x125 500 305 160x160 1PC 1 P-250WJS 39556352 239.99 SGD
Shipped after 2018-02-27
38 Steelwheelurethanecar 384-7306 2.74 SwivelS 11.5 150 87 to 93x87 to 93 300 198 120x120 1PC 1 P-150WJS 39556334 62.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For working stairs
3
From Japan
On 2017-06-22 10:40:33
Since the casters that I used to date have broken down, it is a matter of purchasing, how much durability is there.
This review is about item#39556361.
Change of mobile conveyor, caster
5
From Japan
On 2017-05-05 22:39:18
Originally attached a ductile caster. Because ductile made with no stopper, I bought this with almost the same height. The place where the mounting hole pitch does not match was processed. Urethane should not smear the floor
This review is about item#39556316.
Replacement of hand lifter (rubber caster)
5
From Japan
On 2015-01-13 22:45:49
Since the rubber wheel of the hand lifter was damaged, it was changed to a urethane made use feeling is also satisfactory almost satisfactory
This review is about item#39556334.

Related Products