Buy more than* S$200* and get FREE SHIPPING

Fixed Urethane Caster

3.00 (1)
2014 TRUSCO Published Page
1-2022
Material (metal)
Steel
Specification
Plate type
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Mounting Seat A x B (mm) Wheel Width (mm) Material (Wheel) TRUSCO Part Number Weight (kg) Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Mounting Seat A x B (mm) Wheel Width (mm) Material (Wheel) TRUSCO Part Number Weight (kg) Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
198 137x93 38 Steelwheelurethanecar 384-7314 2.1 Fixedcars 11.5 150 95 to 100x53 to 56 300 1PC 1 P-150WK 39556395 45.97 SGD
In stock
177 137x93 35 Steel wheel urethane car 384-7276 - - 11.5 130 95 to 100x53 to 56 250 1PC 1 P-130WK 39556386 40.31 SGD
In stock
250 151x102 42 Steel wheel urethane car 384-7357 - - 11.5 200 112x63 400 1PC 1 P-200WK 39556404 61.39 SGD
In stock
305 200x140 50 Steel wheel urethane car 384-7390 - - - 250 140x80 500 1PC 1 P-250WK 39556413 189.90 SGD
In stock
100 95x72 32 Steel wheel urethane car 384-7438 - - 9.5 75 63x40 120 1PC 1 P-75WK 39556422 18.96 SGD
In stock
144 115x80 32 Steel wheel urethane car 384-7233 - - 10.5 100 75 to 80x40 to 45 180 1PC 1 P-100WK 39556377 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine movement
3
From Japan
On 2017-05-23 10:42:30
As the attached casters broke, checking the mounting dimensions and size, purchasing and exchanging, how much durability is there is a problem.
This review is about item#39556422.

Related Products