Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Press Urethane Caster Wheels

5.00 (2)
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Material (Wheel) Material (Wheel) Shaft Diameter d (phi mm) TRUSCO Part Number Bearing Maximum Load (N) 2014 TRUSCO Published Page Axle Diameter d (mm) Wheel Diameter D (phi mm) Allowable Load (kgf) Boss Width B (mm) Maximum Load (kgf) Conformity Number Tire Width(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Material (Wheel) Material (Wheel) Shaft Diameter d (phi mm) TRUSCO Part Number Bearing Maximum Load (N) 2014 TRUSCO Published Page Axle Diameter d (mm) Wheel Diameter D (phi mm) Allowable Load (kgf) Boss Width B (mm) Maximum Load (kgf) Conformity Number Tire Width(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 - Steel wheel urethane car - 384-7322 - - 1-2022 20 200 400 55 - P-W,P-WJ,P-WK -   1PC 1 P-200W 39556526 47.99 SGD
Shipped after 2018-05-01
50 - Steel wheel urethane car - 384-7365 - - 1-2022 25 250 500 64 - P-W,P-WJ,P-WK -   1PC 1 P-250W 39556535 139.99 SGD
Shipped after 2018-05-08
35 - Steel wheel urethane car - 384-7241 - - - 20 130 250 52 - PW, P-WJ, P-WK -   1PC 1 P-130W 39556501 28.99 SGD
Shipped after 2018-05-01
32 - Steelwheelurethanecar - 384-7403 - - 1-2022 10 75 120 35 - P-W,P-WJ,P-WK -   1PC 1 P-75W 39556544 13.99 SGD
Shipped after 2018-05-01
- Steel plate - 25 - 2552 5880 - - 300 - 71 600 - (R)50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-300W 86887613 209.99 SGD
Shipped after 2018-05-16
32 - Steelwheelurethanecar - 384-7209 - - 1-2022 12 100 180 42 - P-W,P-WJ,P-WK -   1PC 1 P-100W 39556492 15.99 SGD
Shipped after 2018-05-01
38 - Steelwheelurethanecar - 384-7284 - - 1-2022 20 150 300 55 - P-W,P-WJ,P-WK -   1PC 1 P-150W 39556517 32.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Special parts vehicle replacement parts
5
From Japan
On 2015-11-20 00:51:29
If you are looking for manufacturer's genuine parts with general purpose parts, buy it because it is near price half price. It can be used normally. I will buy it again if it breaks.
This review is about item#39556492.
Wheel in container
5
From Japan
On 2014-05-07 09:37:11
Smooth with urethane wheel. Absolute urethane wheels are easy to use. Cheap and affordable.
This review is about item#39556517.

Related Products