Buy more than* S$200* and get FREE SHIPPING

Swivel Rubber Caster

4.00 (1)
...see all
Product Options
ADD TO CART
Specification Eccentricity (mm) Mounting Seat A x B (mm) Maximum Load (kgf) Wheel Width (mm) Shaft Diameter d (phi mm) TRUSCO Part Number 2015 Trusco Published Pages Wheel Diameter D (phi mm) 2014 TRUSCO Published Page Mounting Pitch x XY (mm) Mounting Hole Diameter P(mm) Metal Fitting Height H (mm) Material (metal) Attachment Height H (mm) Eccentricity E (mm) Mounting Hole Diameter (phi mm) Material (Wheel) Maximum Load (N) Shape Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Eccentricity (mm) Mounting Seat A x B (mm) Maximum Load (kgf) Wheel Width (mm) Shaft Diameter d (phi mm) TRUSCO Part Number 2015 Trusco Published Pages Wheel Diameter D (phi mm) 2014 TRUSCO Published Page Mounting Pitch x XY (mm) Mounting Hole Diameter P(mm) Metal Fitting Height H (mm) Material (metal) Attachment Height H (mm) Eccentricity E (mm) Mounting Hole Diameter (phi mm) Material (Wheel) Maximum Load (N) Shape Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate type - 105x105 180 36 20/M16 384-6971 4 0803 130 1-1992 79-82x79-82 11.5 112 Steel 177 40 - Steel wheel rubber 1764 Freely cars - 1PC 1 G-130WJ 39556623 35.09 SGD
Shipped after 2017-07-24
- 58 140x140 250 42 20/M16 384-7055 - 200 - 112x112 - 150 - 250 - 11.5 - 2450 - 56 1pc 1 G-200WJ 39556641 67.24 SGD
Shipped after 2017-07-24
- 23.5 82x82 80 30 10/M8 384-7136 - 75 - 63x63 - 63 - 100 - 9.5 - 784 - 36 1pc 1 G-75WJ 39556666 16.53 SGD
Shipped after 2017-07-24
- 45 120x120 200 38 20/M16 384-7012 - 150 - 87-93x87-93 - 123 - 198 - 11.5 - 1960 - 56 1pc 1 G-150WJ 39556632 40.31 SGD
Shipped after 2017-07-24
- 35 95x95 120 32 12/M10 384-6938 - 100 - 70-73x70-73 - 94 - 144 - 10.5 - 1176 - 43 1pc 1 G-100WJ 39556614 24.21 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for stainless steel bogie for carrying goods
4
From Japan
On 2017-05-22 08:53:59
I am saved because I can buy it cheaper than other companies. There is no problem with use.
This review is about item#39556623.

Related Products