Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wheel Width W(mm) Specification Allowable Load (kg) Material (metal) Shaft Length Nl(mm) Allowable Load (kgf) Shape Screw T Shaft Length L (mm) Attachment Height H (mm) Dimensions Nt (mm) Thread Pitch (mm) Dimensions Nb (mm) 2014 TRUSCO Published Page Wheel Width (mm) Allowable Load (N) Screw Dimensions Nd (mm) Material (Wheel) Dimensions W2(mm) Wheel Diameter D (phi mm) Weight (g) Dimensions W1(mm) Allowable Load (daN) Material (Body) Dimensions C1 (mm) Eccentricity C (mm) TRUSCO Part Number Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Specification Allowable Load (kg) Material (metal) Shaft Length Nl(mm) Allowable Load (kgf) Shape Screw T Shaft Length L (mm) Attachment Height H (mm) Dimensions Nt (mm) Thread Pitch (mm) Dimensions Nb (mm) 2014 TRUSCO Published Page Wheel Width (mm) Allowable Load (N) Screw Dimensions Nd (mm) Material (Wheel) Dimensions W2(mm) Wheel Diameter D (phi mm) Weight (g) Dimensions W1(mm) Allowable Load (daN) Material (Body) Dimensions C1 (mm) Eccentricity C (mm) TRUSCO Part Number Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 - 80 - 14 80 - - - 110 6 - 17 - - 784 M12x1.25 - 10.5 100 - 22 78.4 - 74 24 - 8 1pc 1 F100N12WSP1.25 40165492 31.96 SGD
In stock
47 Screw-in type - Steel - 80 - M8 - 110.0 - 1.25 - 1-2070 47.0 - M8x1.25 Elastomer - 100 285 - 78.4 Nylon - 20 389-0813 - 1PC 1 F100N8S 39557131 -
Discontinued
[x]
43.5 Screw-in type - Steel - 60 - M10 - 58.5 - 1.5 - 1-2070 43.5 - M10x1.5 Elastomer - 50 119 - 58.8 Nylon - - 389-0503 - 1PC 1 F050N10S 39557217 10.23 SGD
In stock
43.5 Screw-in type - Steel - 60 - M12 - 58.5 - 1.75 - 1-2070 43.5 - M12x1.75 Elastomer - 50 122 - 58.8 Nylon - - 389-0520 - 1PC 1 F050N12S 39557226 10.93 SGD
Shipped after 2017-07-05
47 Screw-in type - Steel - 80 - M10 - 110.0 - 1.5 - 1-2070 47.0 - M10x1.5 Elastomer - 100 288 - 78.4 Nylon - 20 389-0775 - 1PC 1 F100N10S 39557113 -
Discontinued
[x]
- Screw-in type - Steel - 100 - M12 22 145.0 - 1.75 - 1-2070 50.0 - - Elastomer - 130 548 - - Nylon - - 389-0856 - 1PC 1 F130N12WS 39557165 51.42 SGD
Shipped after 2017-07-07
- Screw-in type - Steel - 100 - M16 25 145.0 - 2.0 - 1-2070 50.0 - - Elastomer - 130 565 - - Nylon - - 389-0872 - 1PC 1 F130N16WS 39557174 51.42 SGD
Shipped after 2017-07-07
46 Screw-in type - Steel - 80 - M12 - 68.5 - 1.75 - 1-2070 46.0 - M12x1.75 Elastomer - 60 148 - 78.4 Nylon - - 389-0627 - 1PC 1 F060N12S 39557287 15.78 SGD
Shipped after 2017-07-07
46 Screw-in type - Steel - 80 - M8 - 68.5 - 1.25 - 1-2070 46.0 - M8x1.25 Elastomer - 60 142 - 78.4 Nylon - - 389-0643 - 1PC 1 F060N8S 39557296 13.15 SGD
In stock
47 Screw-in type - Steel - 80 - M10 - 84.5 - 1.5 - 1-2070 47.0 - M10x1.5 Elastomer - 75 195 - 78.4 Nylon - 20 389-0694 - 1PC 1 F075N10S 39557332 -
Discontinued
[x]
47 Screw-in type - Steel - 80 - M12 - 110.0 - 1.75 - 1-2070 47.0 - M12x1.75 Elastomer - 100 291 - 78.4 Nylon - 20 389-0791 - 1PC 1 F100N12S 39557122 -
Discontinued
[x]
47 Screw-in type - Steel - 80 - M8 - 84.5 - 1.25 - 1-2070 47.0 - M8x1.25 Elastomer - 75 193 - 78.4 Nylon - 20 389-0732 - 1PC 1 F075N8S 39557357 -
Discontinued
[x]
47 Screw-in type - Steel - 80 - M12 - 84.5 - 1.75 - 1-2070 47.0 - M12x1.75 Elastomer - 75 198 - 78.4 Nylon - 20 389-0716 - 1PC 1 F075N12S 39557341 23.26 SGD
In stock
43.5 Screw-in type - Steel 14 60 SwivelS M8 14 58.5 - 1.25 - 1-2070 43.5 - M8x1.25 Elastomer - 50 116 - 58.8 Nylon - 17 389-0546 - 1PC 1 F050N8S 39557235 10.23 SGD
In stock
46 Screw-in type - Steel 14 80 SwivelS M10 14 68.5 - 1.5 - 1-2070 46 - M10x1.5 Elastomer - 60 145 - 78.4 Nylon - 17 389-0601 - 1PC 1 F060N10S 39557271 13.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Castorization of fixed installation equipment
5
From Japan
On 2016-10-19 16:14:51
Clear design is good. Movement is smooth without winding.
This review is about item#39557296.
For renewal of casters attached to dolly for medical equipment
4
From Japan
On 2015-11-12 18:34:23
We did not find something fitting thread size (M10 x 1.25 P), so we selected this item. As for the thing before updating, since the part of the soft resin to be grounded has peeled off, I think that a heavy load is pretty heavy load. I think that it is better if there is something with more load with this screw size.
This review is about item#40165492.

Related Products