Buy more than* S$200* and get FREE SHIPPING

Swivel Caster

2014 TRUSCO Published Page
1-2016
Material (metal)
Tensile steel (steel)
Material (Wheel)
Tensile steel (steel) wheel car urethane (radial ball bearing input)
Specification
Plate type
...see all
Product Options
ADD TO CART
Wheel Width (mm) Shape TRUSCO Part Number Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Eccentricity E (mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Shape TRUSCO Part Number Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Eccentricity E (mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 - 392-5781 - 130 75 to 90x75 to 90 38 255 177 110x110 Trivalent unichrome finish 1PC 1 HTTUJ-130 39557524 59.62 SGD
Shipped after 2017-06-26
40 - 392-5790 - 150 75 to 90x75 to 90 41 306 198 120x120 Trivalent unichrome finish 1PC 1 HTTUJ-150 39557533 70.32 SGD
Shipped after 2017-06-26
32 Swivel 392-5773 11 100 67 to 74x67 to 74 35 174 144 95x95 TrivalentUNIQLOfinish 1PC 1 HTTUJ-100 39557515 43.58 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products