Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Swivel Caster with Brake

2015 Trusco Published Pages
4 0817
2014 TRUSCO Published Page
1-2005
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Mounting Pitch x XY (mm)
36x28
Material (metal)
Steel
Eccentricity E (mm)
12
Attachment Height H (mm)
50
Allowable Load (daN[kgf])
28[28.6]
Turning Radius (mm)
45
Mounting Seat A x B (mm)
46x38
Finishing (Metal Compatibletings)
Trivalent chromium-plated finish
Wheel Width (mm)
16
Material (Wheel)
Nylon wheel urethane car
Shape
Freely cars S
TRUSCO Part Number
379-6337
Specification
Plate type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-38URS 39558705 4.16 SGD
In stock
ADD TO CART

Related Products