Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber caster G Series Swevel Caster, Stopper

5.00 (3)
Material (metal)
Steel
Material (Wheel)
Gum
Specification
Plate type
...see all>
Product Options
ADD TO CART
Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Hole Diameter P(mm) Weight (g) Wheel Diameter D (phi mm) Shape Mounting Pitch x XY (mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Hole Diameter P(mm) Weight (g) Wheel Diameter D (phi mm) Shape Mounting Pitch x XY (mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 65 59x47 46x35 Trivalent unichrome finish 1-1980 20 6.5 195 50 - 46x35 392-1701 30 - 1PC 1 G-50RSZ 39560193 5.99 SGD
In stock
40 80 70x58 55x42 Trivalent unichrome finish 1-1980 25 8.8 350 65 - 55x42 392-1735 40 21 1PC 1 G-65RHSZ 39560202 7.99 SGD
In stock
50 90 70x58 55x42 TrivalentUNIQLOfinish 1-1980 25 8.8 390 75 SwivelS 55x42 392-1760 50 21 1PC 1 G-75RHSZ 39560211 8.99 SGD
In stock
20 50 46x38 36x28 Trivalent Uniqlo finish - 17 5.3 95 38 Swivel S 36x28 379-6311 20 12 1PC 1 G-38RS 39558714 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stand of a stand
5
From Japan
On 2017-07-28 20:59:55
The stopper and the effect are also satisfactory satisfactorily. The rotation of the wheel is also good.
This review is about item#39560202.
Creating dolly
5
From Japan
On 2017-03-15 19:46:01
I am satisfied that it is inexpensive and the quality of the product is also good. I purchased again.
This review is about item#39558714.
For replacement
5
From Japan
On 2015-10-14 15:22:36
I was troubled because the caster of the old equipment was broken, but I found something quite the same and it was saved.
This review is about item#39560211.

Related Products