Buy more than* S$200* and get FREE SHIPPING

Swivel Nylon Caster

5.00 (3)
2014 TRUSCO Published Page
1-2027
Material (metal)
Steel
Material (Wheel)
Nylon
Specification
Plate type
...see all
Product Options
ADD TO CART
Shape TRUSCO Part Number Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 392-1697 6.5 50 38 - 65 59x47 46x35 Trivalent unichrome 21 1PC 1 G-50NSZ 39560227 5.38 SGD
In stock
- 392-1727 8.8 65 55 21 80 70x58 55x42 Trivalent unichrome 25 1PC 1 G-65NSZ 39560236 8.22 SGD
In stock
- 392-1751 8.8 75 65 21 90 70x58 55x42 Trivalent unichrome 25 1PC 1 G-75NSZ 39560245 8.67 SGD
Shipped after 2017-07-06
SwivelS 379-6272 5.3 38 28 12 50 46x38 36x28 TrivalentUNIQLO 16 1PC 1 G-38NS 39558723 3.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2016-12-08 17:37:21
When using a heavy machine, I always asked my husband to pick up the work place, but I always put it on a bogie, when I use it, I can work safely if you hit a stopper, easily when storing You can move it and put a stopper for safety when storing it. It is very handy.
This review is about item#39560227.
For moving the TV art set
5
From Japan
On 2015-04-06 17:11:32
I was saved because the product came soon.
This review is about item#39558723.
LaLaport Toyosu, attached to fixtures of Kidzania.
5
From Japan
On 2013-07-05 16:23:13
With smooth movement, the carpet did not trace, so it was popular.
This review is about item#39558723.

Related Products