Buy more than* S$200* and get FREE SHIPPING

Screw-in rubber caster SJT series freely type with stopper

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Load (daN)
120
Eccentricity E (mm)
32
Allowable Load (kgf)
122.4
Wheel Width (mm)
32
Length (mm)
40
...see all>
Product Options
ADD TO CART
Turning Radius R (mm) Screw T Attachment Height H (mm) Mt. pace / (mm) Subtense(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius R (mm) Screw T Attachment Height H (mm) Mt. pace / (mm) Subtense(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97 M16 166 2 23 379-7155 125 1pc 1 SJT-125WPS M16 x40 39559773 32.99 SGD
In stock
86 M16 134 2 23 379-7112 100 1pc 1 SJT-100WPS M16 x40 39559746 27.99 SGD
In stock
86 M20 134 2.5 30 379-7121 100 1pc 1 SJT-100WPS M20 x40 39559755 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on machine
5
From Japan
On 2016-05-27 15:47:37
I did not have screwed fixed wheels, so I would like you to make screw type fixed type wheels. The commodity itself is very satisfied.
This review is about item#39559773.
Caster attachment to pillar legs of Nikon large binoculars
5
From Japan
On 2015-07-25 23:24:59
Although we searched for the home center, there was no M20 screw-in type caster. Fujinon for astronomical observation Fujinon purchased for the purpose of easily moving the large binoculars was not problematic in strength, smoothness, etc. Washers etc were self- There is necessity of purchase though it is attached though it does not become an obstacle
This review is about item#39559755.

Related Products