Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Wheel Width (mm) Weight (g) Wheel Diameter D (phi mm) TRUSCO Part Number 2015 Trusco Published Pages Turning Radius R (mm) 2014 TRUSCO Published Page Allowable Load (daN) Mounting Hole Diameter P(mm) Eccentricity E (mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Material (metal) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Seat A x B (mm) Material (Wheel) Mounting Dimensions XxY (mm) Shape Bore Diameter P (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Wheel Width (mm) Weight (g) Wheel Diameter D (phi mm) TRUSCO Part Number 2015 Trusco Published Pages Turning Radius R (mm) 2014 TRUSCO Published Page Allowable Load (daN) Mounting Hole Diameter P(mm) Eccentricity E (mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Material (metal) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Seat A x B (mm) Material (Wheel) Mounting Dimensions XxY (mm) Shape Bore Diameter P (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate type 20 140 50 392-9892 4 0848 - 1-2036 25 6.5 - 46x35 25 Steel 65 Trivalent Uniqlo finish 59x47 Elastomer car - Freely cars - 1PC 1 G-50ELZ 39560166 -
Discontinued
[x]
- 27 280 75 392-9914 - 59 - 50 - 21 - 51 - 90 - 70x58 - 55x42 - 8.8 1pc 1 G-75EL 39559441 7.99 SGD
In stock
ADD TO CART

Related Products