Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster

Wheel Width (mm)
32
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mounting Dimentsion X x Y(X' x Y')(mm) 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Mounting Hole Diameter P(mm) Turning Radius R (mm) Mounting Pitch x XY (mm) Allowable Load (daN) Material (metal) Eccentricity E (mm) Finishing (Metal Compatibletings) Allowable Load (kgf) Material (Wheel) Attachment Height H (mm) Weight (kg) Mounting Seat A x B (mm) Shape Bore Diameter P (phi mm) Specification Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mounting Dimentsion X x Y(X' x Y')(mm) 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Mounting Hole Diameter P(mm) Turning Radius R (mm) Mounting Pitch x XY (mm) Allowable Load (daN) Material (metal) Eccentricity E (mm) Finishing (Metal Compatibletings) Allowable Load (kgf) Material (Wheel) Attachment Height H (mm) Weight (kg) Mounting Seat A x B (mm) Shape Bore Diameter P (phi mm) Specification Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-7058 - 1-2007 125 11 - 75 to 80x75 to 80 - Steel - Trivalentchromium-platedfinish 120 Nylonwheelurethanecar 168 1.05 102x102 Swivel - Plate type - 1PC 1 SJ-125GU 39560726 30.99 SGD
Shipped after 2018-06-28
379-6990 71x71(68x68) - 100 - 82 - 100 - 32 - 102 - 132 - 90x90 - 11 - 890 1pc 1 SJ-100GU 02541271 24.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products