Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Caster Phenolic Wheels, Turning Bracket

Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Mounting Pitch x XY (mm)
54x36
Material (metal)
Steel
Allowable Load (kgf)
120
Attachment Height H (mm)
68
Eccentricity (mm)
25
Mounting Seat A x B (mm)
70x54
Wheel Width (mm)
28
Material (Wheel)
Phenol cars
Shape
Swivel
TRUSCO Part Number
384-6849
Specification
Plate type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FP-50FNWJ 39561891 15.26 SGD
In stock
ADD TO CART

Related Products