Buy more than* S$200* and get FREE SHIPPING

Rigid Caster

2014 TRUSCO Published Page
1-2096
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Material (metal)
Steel
Eccentricity E (mm)
-
Attachment Height H (mm)
68
Allowable Load (daN[kgf])
160[163.2]
Mounting Seat A x B (mm)
80x50
Mounting Dimensions XxY (mm)
66x36
Finishing (Metal Compatibletings)
TrivalentUNIQLOfinish
Wheel Width (mm)
28
Material (Wheel)
Reinforcednylon
Shape
Fixedcars
TRUSCO Part Number
379-6868
Specification
Plate type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-50GNB 39562214 22.92 SGD
In stock
ADD TO CART

Related Products