Buy more than* S$200* and get FREE SHIPPING

Rota Sten weight door roller (V type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch x (mm)
70
Allowable Load (kgf)
100
Mounting Hole Diameter P(mm)
11/11x15
Attachment Height H (mm)
65
Mounting Seat A x B (mm)
100x33
Wheel Width (mm)
20
Wheel Diameter (phi mm)
50
Weight (kg)
0.48
TRUSCO Part Number
382-5833
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBS-0505 39562503 83.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products