Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions L (mm) Dimension T (mm) Mounting Seat A x B (mm) Mounting Pitch x (mm) Dimensions C (mm) Wheel Width (mm) Wheel Diameter A (mm) Dimensions B (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Dimensions E (mm) Weight (kg) Dimension (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) 2014 TRUSCO Published Page Frame Thickness (mm) Dimension F (mm) Allowable Load (kgf) Dimensions J (mm) Bearing Material (frame) Dimensions I (mm) Dimensions A (mm) Material (Wheel) Dimensions N (mm) Dimension H (mm) TRUSCO Part Number Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension T (mm) Mounting Seat A x B (mm) Mounting Pitch x (mm) Dimensions C (mm) Wheel Width (mm) Wheel Diameter A (mm) Dimensions B (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Dimensions E (mm) Weight (kg) Dimension (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) 2014 TRUSCO Published Page Frame Thickness (mm) Dimension F (mm) Allowable Load (kgf) Dimensions J (mm) Bearing Material (frame) Dimensions I (mm) Dimensions A (mm) Material (Wheel) Dimensions N (mm) Dimension H (mm) TRUSCO Part Number Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 15 120x37.0 95 74 26 90 95 90 96.0 88 - 90 7 90 37 43 - 3.2 96 - 11 - - 12 120 - 75 26 - 21 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0906 09343756 95.99 SGD
Shipped after 2018-06-22
46 15 100x37.0 70 48 26 60 70 60 68.0 62 - 60 8.25 60 37 31 - 3.2 68 - 11 #6200VV - 9.5 100 - 55 26 - 14 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0606 09343731 60.99 SGD
Shipped after 2018-06-22
51 15 145x39.5 115 89 28 105 115 105 118.0 110 - 105 7 105 39.5 47 - 3.2 118 - 11 - - 14 145 - 90 28 - 21 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-1056 09343765 139.99 SGD
Shipped after 2018-06-21
40 15 100x33.0 70 40 20 50 70 50 65.0 60 - 50 6.25 50 33 31 - 3.2 65 - 11 #608VV - 7.5 100 - 55 20 - 14 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0506 09343722 49.99 SGD
Shipped after 2018-06-21
46 15 120x37.0 95 63 26 75 95 75 88.0 82 - 75 7.75 75 37 42 - 3.2 88 - 11 #6203VV - 10.5 120 - 70 26 - 14 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0756 09343747 76.99 SGD
Shipped after 2018-06-21
51 15 145x39.5 115 104 28 120 115 120 125.5 117.5 - 120 7 120 39.5 47 - 3.2 125.5 - 11 - - 14 145 - 90 28 - 21 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-1206 09343774 149.99 SGD
Shipped after 2018-06-22
- - 120x37.0 95 - 26 - - 75 88.0 - - - - - - - 1-1928 - - 140 - - Steel - - Casting - - 382-6163 -   1PC 1 WHU-0756 39562817 44.99 SGD
In stock
- - 145x39.5 115 - 28 - - 120 125.5 - - - - - - - 1-1928 - - 390 - - Steel - - Casting - - 382-6287 -   1PC 1 WHU-1206 39562695 87.99 SGD
Shipped after 2018-06-22
- - 100x33.0 70 - 20 - - 50 65.0 - - - - - - - 1-1928 - - 90 - - Steel - - Casting - - 382-6082 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WHU-0506 39562731 27.99 SGD
Shipped after 2018-06-21
- - 100x37.0 70 - 26 - - 60 68.0 - - - - - - - 1-1928 - - 110 - - Steel - - Casting - - 382-6121 -   1PC 1 WHU-0606 39562774 35.99 SGD
Shipped after 2018-06-21
- - 120x37.0 95 - 26 - - 90 96 - 1.39 - - - - - 1-1928 - - 225 - - Steel - - Casting - - 382-6201 -   1PC 1 WHU-0906 39562853 60.99 SGD
Shipped after 2018-06-22
- - 145x39.5 115 - 28 - - 105 118.0 - - - - - - - 1-1928 - - 300 - - Steel - - Casting - - 382-6244 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WHU-1056 39562652 85.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products