Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Allowable Load (kgf) Dimensions C (mm) Wheel Width (mm) Wheel Diameter A (mm) Dimensions B (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Dimensions E (mm) Dimension (mm) Weight (kg) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) 2014 TRUSCO Published Page Frame Thickness (mm) Dimension F (mm) Material (frame) Dimensions J (mm) Bearing Material (Wheel) Dimensions I (mm) Dimensions A (mm) TRUSCO Part Number Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Mounting Pitch x (mm) Dimension T (mm) Mounting Seat A x B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kgf) Dimensions C (mm) Wheel Width (mm) Wheel Diameter A (mm) Dimensions B (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Dimensions E (mm) Dimension (mm) Weight (kg) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) 2014 TRUSCO Published Page Frame Thickness (mm) Dimension F (mm) Material (frame) Dimensions J (mm) Bearing Material (Wheel) Dimensions I (mm) Dimensions A (mm) TRUSCO Part Number Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Mounting Pitch x (mm) Dimension T (mm) Mounting Seat A x B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225 - 26 - - 90 96.0 - - - - - - - 1-1928 - - Steel - - Casting - - 382-6198 - - - - 95 - 120x37.0   1PC 1 WHU-0905 39562862 57.99 SGD
Shipped after 2018-06-25
110 - 26 - - 60 68 - - 0.67 - - - - 1-1928 - - Steel - - Casting - - 382-6112 - - - - 70 - 100x37.0   1PC 1 WHU-0605 39562783 34.99 SGD
Shipped after 2018-06-25
140 - 26 - - 75 88 - - 1.02 - - - - 1-1928 - - Steel - - Casting - - 382-6155 - - - - 95 - 120x37.0   1PC 1 WHU-0755 39562826 44.99 SGD
Shipped after 2018-06-25
390 - 28 - - 120 125.5 - - 2.54 - - - - 1-1928 - - Steel - - Casting - - 382-6279 - - - - 115 - 145x39.5   1PC 1 WHU-1205 39562704 89.99 SGD
Shipped after 2018-06-25
300 - 28 - - 105 118.0 - - - - - - - 1-1928 - - Steel - - Casting - - 382-6236 - - - - 115 - 145x39.5   1PC 1 WHU-1055 39562661 84.99 SGD
Shipped after 2018-06-25
90 - 20 - - 50 65 - - 0.48 - - - - 1-1928 - - Steel - - Casting - - 382-6074 - - - - 70 - 100x33.0   1PC 1 WHU-0505 39562747 27.99 SGD
Shipped after 2018-06-25
140 57 26 75 95 75 88.0 79.5 75 - 4.5 75 37 42 - 3.2 88 - 11 #6203VV - 6 120 - 70 26 14 46 95 15 120x37.0   1set(2pc) 1 WHU-0755 09343686 78.99 SGD
Shipped after 2018-06-28
110 43 26 60 70 60 68.0 60 60 - 5 60 37 31 - 3.2 68 - 11 #6200VV - 6 100 - 55 26 14 46 70 15 100x37.0 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0605 09343677 50.99 SGD
Shipped after 2018-07-03
390 99 28 120 115 120 125.5 115.5 120 - 4 120 39.5 47 - 3.2 125.5 - 11 - - 6 145 - 90 28 21 51 115 15 145x39.5 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-1205 09343713 149.99 SGD
Shipped after 2018-06-25
90 37 20 50 70 50 65.0 59 50 - 4 50 33 31 - 3.2 65 - 11 #608VV - 6 100 - 55 20 14 40 70 15 100x33.0 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0505 09343661 48.99 SGD
Shipped after 2018-07-03
300 84 28 105 115 105 118.0 108 105 - 4 105 39.5 47 - 3.2 118 - 11 - - 6 145 - 90 28 21 51 115 15 145x39.5   1set(2pc) 1 WHU-1055 09343704 149.99 SGD
Shipped after 2018-06-25
225 72 26 90 95 90 96.0 87.5 90 - 4.5 90 37 43 - 3.2 96 - 11 - - 6 120 - 75 26 21 46 95 15 120x37.0   1set(2pc) 1 WHU-0905 09343695 95.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sliding door gate
4
From Japan
On 2017-08-04 09:19:40
To attach to the square pipe 45x75, 50x100, etc. of the base, tap is set to reinforcement FBt = 6 ~ 9mm and it is stopped with bolt with SW 【Does not sell the base plate for welding? . . What? 】
This review is about item#39562661.
Pad door
5
From Japan
On 2016-01-31 14:36:22
I am glad that the standards are the same with other manufacturers and I arrived immediately more than anything. I feel that I used it without feeling uncomfortable and I plan to purchase it next time
This review is about item#39562704.

Related Products