Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension F (mm) Weight (kg) Dimensions J (mm) Bearing TRUSCO Part Number Dimensions I (mm) Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Mounting Pitch x (mm) Dimensions M (mm) Dimensions L (mm) Allowable Load (kgf) Dimension T (mm) Mounting Seat A x B (mm) Mounting Hole Diameter P(mm) Dimensions C (mm) Wheel Width (mm) Wheel Diameter A (mm) Dimensions B (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Dimensions E (mm) Dimension (mm) 2014 TRUSCO Published Page Dimension K(mm) Dimensions D (mm) Material (frame) Dimension G(mm) Dimension S (mm) Material (Wheel) Frame Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Weight (kg) Dimensions J (mm) Bearing TRUSCO Part Number Dimensions I (mm) Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Mounting Pitch x (mm) Dimensions M (mm) Dimensions L (mm) Allowable Load (kgf) Dimension T (mm) Mounting Seat A x B (mm) Mounting Hole Diameter P(mm) Dimensions C (mm) Wheel Width (mm) Wheel Diameter A (mm) Dimensions B (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Dimensions E (mm) Dimension (mm) 2014 TRUSCO Published Page Dimension K(mm) Dimensions D (mm) Material (frame) Dimension G(mm) Dimension S (mm) Material (Wheel) Frame Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 - 11 #608VV - 15 100 55 20 70 14 40 90 15 100x33 11/11x15 40 20 50 70 50 65.0 60 50 - 5 50 - 33 31 - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0507 09343783 43.99 SGD
Shipped after 2018-05-29
88 - 11 #6203VV - 20 120 70 26 95 14 46 140 15 120x37 11/11x15 63 26 75 95 75 88.0 82 75 - 6 75 - 37 42 - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0757 09343801 88.99 SGD
Shipped after 2018-05-29
- 0.61 - - 382-6139 - - - - 70 - - 110 - 100 x 37 11/11 x 15 - 26 - - 60 68 - - 1-1928 - - Steel - - Casting - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WHU-0607 39562792 33.99 SGD
Shipped after 2018-05-28
- 2.38 - - 382-6295 - - - - 115 - - 390 - 145 x 39.5 11/11 x 15 - 28 - - 120 125.5 - - 1-1928 - - Steel - - Casting -   1PC 1 WHU-1207 39562713 88.99 SGD
Shipped after 2018-05-29
- 0.97 - - 382-6171 - - - - 95 - - 140 - 120 x 37 11/11 x 15 - 26 - - 75 88 - - 1-1928 - - Steel - - Casting -   1PC 1 WHU-0757 39562835 44.99 SGD
In stock
- 0.44 - - 382-6091 - - - - 70 - - 90 - 100 x 33 11/11 x 15 - 20 - - 50 65 - - - - - Steel - - Casting -   1PC 1 WHU-0507 39562756 26.99 SGD
Shipped after 2018-05-29
125.5 - 11 - - 20 145 90 28 115 21 51 390 15 145x39.5 11/11x15 104 28 120 115 120 125.5 117.5 120 - 8 120 - 39.5 47 - -   1set(2pc) 1 WHU-1207 09343835 159.99 SGD
Shipped after 2018-05-29
118 - 11 - - 20 145 90 28 115 21 51 300 15 145x39.5 11/11x15 89 28 105 115 105 118.0 110 105 - 8 105 - 39.5 47 - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-1057 09343826 149.99 SGD
Shipped after 2018-05-28
- 1.93 - - 382-6252 - - - - 115 - - 300 - 145 x 39.5 11/11 x 15 - 28 - - 105 118 - - 1-1928 - - Steel - - Casting -   1PC 1 WHU-1057 39562677 81.99 SGD
Shipped after 2018-05-29
- 1.39 - - 382-6210 - - - - 95 - - 225 - 120 x 37 11/11 x 15 - 26 - - 90 96 - - 1-1928 - - Steel - - Casting -   1PC 1 WHU-0907 39562871 60.99 SGD
In stock
96 - 11 - - 20 120 75 26 95 21 46 225 15 120x37 11/11x15 74 26 90 95 90 96.0 88 90 - 6 90 - 37 43 - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0907 09343817 109.99 SGD
Shipped after 2018-05-28
68 - 11 #6200VV - 20 100 55 26 70 14 46 110 15 100x37 11/11x15 48 26 60 70 60 68.0 62 60 - 6 60 - 37 31 - 3.2 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 WHU-0607 09343792 60.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products