Buy more than* S$200* and get FREE SHIPPING

Swivel Rubber Caster

5.00 (1)
Mounting Pitch (mm)
63x40
Allowable Load (kgf)
50
Mounting Seat (mm)
81x62
Mounting Hole Diameter (phi mm)
9.2
Mounting Height (mm)
110
Wheel Width (mm)
18
Material (Wheel)
Gum
Wheel Diameter (phi mm)
75
Shape
Swivel
TRUSCO Part Number
385-5431
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T3 39562923 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When moving goods
5
From Japan
On 2018-03-06 09:52:02
About 25 years ago, I bought a dolly at Ishikawa Plant and used it, but did not use it afterwards and stored it in a storeroom. I noticed aged deterioration of rubber at the time of using this time, purchased for exchange. I am thankful that surprisingly the replacement parts of old goods are prepared properly. I am satisfied with the feeling of use after replacement.
This review is about item#39562923.

Related Products