Buy more than* S$200* and get FREE SHIPPING

Fixing Rubber Caster

Mounting Pitch (mm)
63x40
Eccentricity E (mm)
-
Allowable Load (kgf)
50
Mounting Seat (mm)
81x57
Mounting Hole Diameter (phi mm)
9.2
Mounting Height (mm)
110
Wheel Width (mm)
18
Material (Wheel)
Gum
Wheel Diameter (phi mm)
75
Shape
Fixedcars
TRUSCO Part Number
385-5406
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD3 39562941 11.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products