Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TRUSCO MKP Resin Dolly Rigid Caster Phi100 Rubber Wheel

Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Mounting Pitch x XY (mm)
82x40
Allowable Load (kgf)
60
Attachment Height H (mm)
120
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
29
Material (Wheel)
Gum
Shape
Fixed car
TRUSCO Part Number
389-9314
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EKS100 39563115 26.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products