Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster 75phi

Purpose
Extendable furniture dolly caster.
Mounting Pitch (mm)
82x40
Allowable Load (kgf)
80
Mounting Seat (mm)
100x58
Mounting Hole Diameter (phi mm)
8.8
Mounting Height (mm)
93
Wheel Width (mm)
25
Material (Wheel)
Nylon
Wheel Diameter (phi mm)
75
Weight (kg)
0.4
Type
Swivel (stopper)
TRUSCO Part Number
389-9705
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYSG-75NS-NP 39563307 19.99 SGD
In stock
ADD TO CART

Related Products