Buy more than* S$200* and get FREE SHIPPING

Swivel Caster

Purpose
Platform dolly (mesh type) caster.
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Mounting Pitch x XY (mm)
56x28
Eccentricity E (mm)
27+/-1.5
Allowable Load (kgf)
30
Attachment Height H (mm)
92
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
21
Material (Wheel)
Elastomer
Shape
Swivel
TRUSCO Part Number
389-9501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYE75EL 39563535 6.99 SGD
In stock
ADD TO CART

Related Products