Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster

Purpose
It is caster for a box truck.
2015 Trusco Published Pages
4 0676
2014 TRUSCO Published Page
3-2162
Mounting Pitch (mm)
55x42
Allowable Load (kgf)
80
Mounting Seat (mm)
70x58
Mounting Hole Diameter (phi mm)
8.8
Mounting Height (mm)
93
Wheel Width (mm)
25
Material (Wheel)
Nylon
Wheel Diameter (phi mm)
75
Weight (kg)
0.36
Type
Freely car (with stopper)
TRUSCO Part Number
389-9691
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYSG-75NS 39563711 8.99 SGD
In stock
ADD TO CART

Related Products