Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Savety Clean Shoes Long

2015 Trusco Published Pages
3 0464
2014 TRUSCO Published Page
3-0294
Material (toe core)
resin
Foot Width
3E
Electrical Resistance (ohm)
105-8
Material (Sole)
Polyurethane
Material (Skin)
Artificial leather
Color
White
...see all>
Product Options
ADD TO CART
Mass (g/pair) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pair) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
740 24.5 361-4603 1Pair 1 G7760-1-24.5 39563973 189.99 SGD
Shipped after 2018-06-26
920 27.0 361-4654 1Pair 1 G7760-1-27.0 39564025 189.99 SGD
In stock
960 28.0 361-4662 1Pair 1 G7760-1-28.0 39564034 189.99 SGD
In stock
820 25.5 361-4620 1Pair 1 G7760-1-25.5 39563991 189.99 SGD
Shipped after 2018-06-26
780 25.0 361-4611 1Pair 1 G7760-1-25.0 39563982 179.99 SGD
Shipped after 2018-06-26
840 26.0 361-4638 1Pair 1 G7760-1-26.0 39564007 189.99 SGD
In stock
700 24.0 361-4590 1Pair 1 G7760-1-24.0 39563964 189.99 SGD
Shipped after 2018-06-26
880 26.5 361-4646 1Pair 1 G7760-1-26.5 39564016 179.99 SGD
In stock
ADD TO CART

Related Products