Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Safety Sneakers NS211

4.50 (4)
2015 Trusco Published Pages
3 0435
2014 TRUSCO Published Page
3-0268
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
380(26.0cm)
Material (Sole)
EVA, synthetic rubber
Material (Skin)
Vinyl Leather Cross
Standard
JSAA A species
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 740 373-9481 1Pair 1 NS211BK25.5 39564113 -
Discontinued
[x]
27.0 800 373-9511 1Pair 1 NS211BK27.0 39564147 -
Discontinued
[x]
24.0 680 373-9457 1Pair 1 NS211BK24.0 39564086 -
Discontinued
[x]
24.5 700 373-9465 1Pair 1 NS211BK24.5 39564095 -
Discontinued
[x]
28.0 840 373-9520 1Pair 1 NS211BK28.0 39564156 -
Discontinued
[x]
29.0 880 373-9538 1Pair 1 NS211BK29.0 39564165 -
Discontinued
[x]
25.0 720 373-9473 1Pair 1 NS211BK25.0 39564104 -
Discontinued
[x]
26.0 760 373-9490 1Pair 1 NS211BK26.0 39564122 -
Discontinued
[x]
26.5 780 373-9503 1Pair 1 NS211BK26.5 39564131 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When working outdoors
4
From Japan
On 2016-11-21 16:52:16
It is skin material to play water, and breathable, so I am satisfied.
This review is about item#39564131.
Safety boots
4
From Japan
On 2016-08-02 18:13:02
I felt the sole was a little soft, but I think that it is light and comfortable to wear. Because the side of the sole gets cut or melted right away, I personally feel that the sole is a little harder.
This review is about item#39564156.
Used in office workplaces, not on site
5
From Japan
On 2015-09-11 15:21:11
The main body is very light, easy to wear because it has a width. I felt that the heel part was a bit more expensive.
This review is about item#39564131.
For workers in the factory
5
From Japan
On 2015-03-10 14:57:55
The comfort is good but the size is large. For ordinary shoes 26 cm people recommend 25.5 cm and 0.5 cm smaller size
This review is about item#39564122.

Related Products