Buy more than* S$200* and get FREE SHIPPING

Removable Instep Protector D-5

Caution
Please use this instep protector for Simon made safety shoes (string type) which is compliant to JIS T 8101 standard (safety shoes). Overlap of the toe box and instep protector needs to be kept at more than 5mm., Please use this instep protector for Simon made safety shoes (string type) which is compliant to JIS T 8101 standard (safety shoes). Overlap of the toe box and instep protector needs to be kept at more than 5mm.
Purpose
Covers the instep part of the safety shoes to protect the instep of worker from falling objects., Covers the instep part of the safety shoes to protect the instep of worker from falling objects.
2015 Trusco Published Pages
3 0489
2014 TRUSCO Published Page
3-0301
Dimensions (Vetical x Horizontal) (mm)
84x140 (during deployment), 84 x 140 (deployment)
Size (cm)
23.5-28, 23.5 to 28
Material
Aluminum, leather, Aluminum, leather
TRUSCO Part Number
388-0737, 388-0737
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 KOUPUROD5 39564366 41.30 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products