Buy more than* S$200* and get FREE SHIPPING

Removable Instep Protector S-1

3.33 (3)
2015 Trusco Published Pages
3 0489
2014 TRUSCO Published Page
3-0301
Dimensions (Vetical x Horizontal) (mm)
120x155 (during deployment), 120 x 155 (deployment)
Size (cm)
23.5-30, 23.5 to 30
Material
stainless, Stainless
TRUSCO Part Number
388-0745, 388-0745
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 KOUPUROS1 39564375 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Safety shoe cover
2
From Japan
On 2018-02-06 15:53:23
Although the armor protector is very helpful, it is a difficulty to have to paint black color after purchase, as the color remains silver material.
This review is about item#39564375.
When playing with off-road bike
5
From Japan
On 2017-11-02 06:23:37
I attached it to a braided type safety shoe. There is a sense of security combined with the iron plate of the toe. There is no need to sprain with the tightening of the string. I thought "Black?" In the photograph, but the color of stainless steel was intact.
This review is about item#39564375.
Welding operation
3
From Japan
On 2017-09-29 15:08:52
As a protector during welding work. It seems that there is no hindrance even if other work is done while attached.
This review is about item#39564375.

Related Products