Buy more than* S$200* and get FREE SHIPPING

Insulating Shoes

2015 Trusco Published Pages
3 0125
2014 TRUSCO Published Page
3-0229
Foot Width
3E, 3E
Standard Weight (g/1 leg)
610(26.5cm), 610(26.5cm)
Material (Sole)
Synthetic rubber NBR1 layer, NBR1 layer synthetic rubber
Withstand Voltage
DC 750V or less, AC 300V or less, DC 750V or less, AC 300V or less
...see all>
Product Options
ADD TO CART
Weight (g) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
920, 920 24.5, 24.5 388-0451, 388-0451 1Pair 1 FD11MT24.5 39564402 109.99 SGD
Shipped after 2018-01-26
1070, 1070 27.5, 27.5 388-0516, 388-0516 1Pair 1 FD11MT27.5 39564463 109.99 SGD
Shipped after 2018-01-26
1045, 1045 27, 27 388-0508, 388-0508 1Pair 1 FD11MT27.0 39564454 89.99 SGD
Shipped after 2018-01-22
970, 970 25.5, 25.5 388-0478, 388-0478 1Pair 1 FD11MT25.5 39564427 89.99 SGD
Shipped after 2018-01-22
995, 995 26, 26 388-0486, 388-0486 1Pair 1 FD11MT26.0 39564436 88.99 SGD
Shipped after 2018-01-22
945, 945 25, 25 388-0460, 388-0460 1Pair 1 FD11MT25.0 39564411 88.99 SGD
Shipped after 2018-01-22
- 23.5, 23.5 388-0435, 388-0435 1Pair 1 FD11MT23.5 39564384 109.99 SGD
Shipped after 2018-01-26
1095, 1095 28, 28 388-0524, 388-0524 1Pair 1 FD11MT28.0 39564472 129.99 SGD
Shipped after 2018-01-26
895, 895 24, 24 388-0443, 388-0443 1Pair 1 FD11MT24.0 39564393 129.99 SGD
Shipped after 2018-01-26
1020, 1020 26.5, 26.5 388-0494, 388-0494 1Pair 1 FD11MT26.5 39564445 88.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products