Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

3.33 (3)
2015 Trusco Published Pages
3 0432
2014 TRUSCO Published Page
3-0265
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh cloth, Synthetic leather, nylon mesh cloth
Standard
JSAA A species, JSAA A species
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black White, Black/White 395-0778, 395-0778 About 595 (26cm), About595(26cm) 25, 25 1Pair 1 AGN-250M 39564987 -
Discontinued
[x]
Black White, Black/White 395-0808, 395-0808 About 595 (26cm), About595(26cm) 26.5, 26.5 1Pair 1 AGN-265M 39565014 -
Discontinued
[x]
Black White, Black / White 395-0794, 395-0794 About 595 (26cm), About 595(26cm) 26, 26 1Pair 1 AGN-260M 39565005 -
Discontinued
[x]
Black White, Black/White 395-0751, 395-0751 About 595 (26cm), About595(26cm) 24, 24 1Pair 1 AGN-240M 39564962 -
Discontinued
[x]
Black White, Black/White 395-0760, 395-0760 About 595 (26cm), About595(26cm) 24.5, 24.5 1Pair 1 AGN-245M 39564971 -
Discontinued
[x]
Black White, Black/White 395-0786, 395-0786 About 595 (26cm), About595(26cm) 25.5, 25.5 1Pair 1 AGN-255M 39564996 -
Discontinued
[x]
Black White, Black/White 395-0816, 395-0816 About 595 (26cm), About595(26cm) 27, 27 1Pair 1 AGN-270M 39565023 -
Discontinued
[x]
Black White, Black/White 395-0824, 395-0824 About 595 (26cm), About595(26cm) 28, 28 1Pair 1 AGN-280M 39565032 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Work inside and outside the factory
4
From Japan
On 2015-10-04 16:40:02
I wore over 10 pairs of string type. Purchased from Monotaro from Magic tape type. Hold property is better than the string type, it is securely fixed with the Velcro tape. I felt the part of the Velcro stiff is rigid. I think that it is a good product, but if you go over \ 8,000 or more, I will find it cheap or I will do other things.
This review is about item#39564996.
Equipment management
2
From Japan
On 2015-02-09 09:55:07
I purchased it because it is a safety shoe with a stepping-off prevention board but it was heavy for women. The body of the shoe was strong, but the rubber of the toes (white part) caught up with the peron in a short period of time. Price and durability are not bad, so I would like to buy it again if it is improved (weight reduction / toe reinforcement).
This review is about item#39564962.
Because it is necessary at the time of entry at a steelmaking company
4
From Japan
On 2014-09-25 18:47:16
When entering the premises as a cooperating factory, purchasing for the necessity under customer safety and health standards. Feeling a little heavy because the steel shank for prevention of stepping out of the nail is contained in the bottom as well as the toe as compared with the previous knitted type. However, there is a feeling that the entire foot is wrapped around the airbag, and because the toe's shoe sole is wound up, it seems that the legs of the walk walk forward without permission. However, the difficulty is that the length of Velcro (Velcro tape) which decides the hold of the shoes of the shorter is short and the material is too soft, even if it tries to secure firmly it does not get caught firmly. I think that this is bad.
This review is about item#39565023.

Related Products