Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers G3595

2015 Trusco Published Pages
3 0439
2014 TRUSCO Published Page
3-0271
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Wide resin
Foot Width
3E
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Artificial leather (recycle)
Standard
JSAA A species
Color
Navy
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 388-5950 1Pair 1 G3595NV26.5 39565303 119.99 SGD
In stock
25.5 388-5933 1Pair 1 G3595NV25.5 39565285 119.99 SGD
In stock
26 388-5941 1Pair 1 G3595NV26.0 39565294 119.99 SGD
In stock
27 388-5968 1Pair 1 G3595NV27.0 39565312 119.99 SGD
In stock
24 388-5909 1Pair 1 G3595NV24.0 39565251 119.99 SGD
Shipped after 2018-06-25
24.5 388-5917 1Pair 1 G3595NV24.5 39565267 119.99 SGD
Shipped after 2018-06-25
25 388-5925 1Pair 1 G3595NV25.0 39565276 119.99 SGD
Shipped after 2018-06-25
28 388-5984 1Pair 1 G3595NV28.0 39565337 119.99 SGD
Shipped after 2018-06-25
23.5 388-5895 1Pair 1 G3595NV23.5 39565242 119.99 SGD
Shipped after 2018-06-25
27.5 388-5976 1Pair 1 G3595NV27.5 39565321 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products