Buy more than* S$200* and get FREE SHIPPING

Ultralight Protective Sneakers SCL601CAP

2015 Trusco Published Pages
3 0449
2014 TRUSCO Published Page
3-0277
Pressure-resistance Load (kN)
4.5+/-0.1
Material (toe core)
resin
Foot Width
3E
Material (Sole)
EVA, synthetic rubber
Material (Skin)
Artificial leather, nylon mesh
Standard
JSAA B species
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 388-8177 1Pair 1 SL601CAP23.0 39567001 74.99 SGD
In stock
30 388-8291 1Pair 1 SL601CAP30.0 39567123 74.99 SGD
In stock
24 388-8193 1Pair 1 SL601CAP24.0 39567026 74.99 SGD
In stock
22 388-8151 1Pair 1 SL601CAP22.0 39566983 74.99 SGD
In stock
26.5 388-8240 1Pair 1 SL601CAP26.5 39567071 74.99 SGD
In stock
28 388-8274 1Pair 1 SL601CAP28.0 39567105 74.99 SGD
In stock
24.5 388-8207 1Pair 1 SL601CAP24.5 39567035 74.99 SGD
In stock
25.5 388-8223 1Pair 1 SL601CAP25.5 39567053 73.99 SGD
In stock
23.5 388-8185 1Pair 1 SL601CAP23.5 39567017 74.99 SGD
In stock
25 388-8215 1Pair 1 SL601CAP25.0 39567044 74.99 SGD
In stock
29 388-8282 1Pair 1 SL601CAP29.0 39567114 74.99 SGD
In stock
22.5 388-8169 1Pair 1 SL601CAP22.5 39566992 74.99 SGD
In stock
26 388-8231 1Pair 1 SL601CAP26.0 39567062 74.99 SGD
In stock
27 388-8258 1Pair 1 SL601CAP27.0 39567087 74.99 SGD
In stock
27.5 388-8266 1Pair 1 SL601CAP27.5 39567096 74.99 SGD
In stock
ADD TO CART

Related Products