Buy more than* S$200* and get FREE SHIPPING

High Cut Design Safety Shoes

2015 Trusco Published Pages
3 0458
2014 TRUSCO Published Page
3-0288
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
500(26cm), 500(26cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 366-1962, 366-1962   1Pair 1 AZ51619 39567762 -
Discontinued
[x]
25, 25 366-1938, 366-1938   1Pair 1 AZ51619 39567735 -
Discontinued
[x]
24.5, 24.5 366-1920, 366-1920   1Pair 1 AZ51619 39567726 -
Discontinued
[x]
25.5, 25.5 366-1946, 366-1946 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 AZ51619 39567744 -
Discontinued
[x]
28, 28 366-1989, 366-1989   1Pair 1 AZ51619 39567787 -
Discontinued
[x]
26, 26 366-1954, 366-1954   1Pair 1 AZ51619 39567753 -
Discontinued
[x]
27, 27 366-1971, 366-1971   1Pair 1 AZ51619 39567771 -
Discontinued
[x]
ADD TO CART

Related Products